Motion
MXS-AT16-X11
MXS GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #03655439
MFR #MXS-AT16-X11
List Price$53.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXS GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #03655439
MFR #MXS-AT16-X11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.45/each for your price

Overview

Mfr description
MXS-AT16-X11 RETRACT ADJUSTMENT

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Additional Details
    Standard
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Port Thread Standard
    M Thread
  • Adjuster Option
    Adjuster (Both Ends)
  • Hardware Type
    Stroke Adjuster
  • Series
    MXS
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text