1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ERGODYNE CORPORATION
18380
ProFlex Kneeling Mat or Pad - 21 in Length, 14 in Width, 1 in Thickness, Nitrile Material, Black Color
MI ITEM #
03655547
MFR #
18380
Price
$46.92
/pr
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Ergonomics
Knee Supports
ERGODYNE CORPORATION 18380
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ERGODYNE CORPORATION
18380
ProFlex Kneeling Mat or Pad - 21 in Length, 14 in Width, 1 in Thickness, Nitrile Material, Black Color
MI ITEM #
03655547
MFR #
18380
Mfr description
380 STANDARD KNEELING PAD, BLACK,
The ProFlex® 380 Standard Kneeling Pad provides cushioning comfort and knee protection for static kneeling situations. This kneeling mat is made with thick nitrile rubber (NBR) closed cell foam which will keep its shape over time and won™t absorb liquids. The durable closed-cell foam is non-conductive, resistant to petroleum and silicone-free. A convenient built-in handle allows for easy transport and hanging storage, making it the perfect knee cushion for work on the job site, in the garage, the garden or at home. Designed for kneeling on cold surfaces, hard steel, concrete, grating, gravel and wet surfaces. Ideal for mechanics, construction, plumbers, electricians, flooring or anyone looking for comfortable knee support without having to strap on work knee pads. Also great as a garden kneeler or for work around the house. Helps protect against common knee injuries on the job by supporting knees and joints.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$46
.92
/pr
Add to Cart
Specifications
Details
Color
Black
Description
380 Black Standard Kneeling Pad
Includes
1 Kneeling Pad
Product Line
ProFlex
Series
Kneeling Pads
UPC_NO
720476183808
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items