Motion
ZF56

NTN
ZF56

Bearing Seal - 260 mm Bore, Compatible Bore: 260 mm , 420 mm OD, 116 mm Overall Width
Mi Item #03655602
MFR #ZF56
Price$344.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ZF56

Bearing Seal - 260 mm Bore, Compatible Bore: 260 mm , 420 mm OD, 116 mm Overall Width
Mi Item #03655602
MFR #ZF56

Mfr description
ZF56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$344.36/each

Specifications

Dimensions

  • Bore Diameter
    260 mm
  • Compatible Bore Diameter
    260 mm
  • Outside Diameter
    420 mm
  • Overall Width
    116 mm
  • Shaft Diameter
    260 mm
  • Weight
    0.55 lbs

Details

  • Manufacturer Upc Number
    4547359248869
  • Product Type
    Bearing Seals
  • Series
    ZF
  • UPC_NO
    4547359248869
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)