Specifications
Dimensions
- Glove SizeS or Size 7
Details
- ApplicationGeneral Purpose
- Coating CoveragePalm & Fingers
- Coating MaterialPolyurethane
- ColorWhite
- Cuff TypeKnit Wrist
- Description KeywordUnlined
- Finger CoverageFull
- Hand TypePair
- Lining MaterialDyneema®
- MaterialDyneema
- Material TypeKnit Gloves - Coated
- Product LineSuperiortouch
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
- Standards MetANSI/ASTM Cut Resistance Level 1, CFIA
- UPC_NO779406110117
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)