Motion
2301N95
Particulate Respirator - N95 Filtration Standard, Small
MI ITEM #03655807
MFR #2301N95
Price$5.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Particulate Respirator - N95 Filtration Standard, Small
MI ITEM #03655807
MFR #2301N95

Mfr description
2301N95 MASK DUST PARTICULATE SM W/ EX
  • 100% PVC-free
  • Exhale valve lets workers breathe easy and stay cool
  • Exclusive Dura-Mesh® shell resists collapsing in heat and humidity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.45/each

Specifications

Dimensions

  • Size
    Small

Details

  • Filtration Standard
    N95
  • Includes
    Nose Pad
  • NIOSH Approval
    TC-84A-2455
  • Standards Met
    ANSI/ISEA 110-2003 Section 7.11.1, NIOSH 42 CFR 84
  • Type
    Half Facepiece Disposable Respirator
  • UPC_NO
    092311231952
  • Valve Type
    Exhalation Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)