Overview
Mfr description
125MEA-6/150 VERNIER CALIPER
Specifications
- Measurement Range0 to 200 mm, 0 to 8 in
- Graduation0.001 in, 0.02 mm
- MaterialStainless Steel
- Surface FinishChrome
- IncludesPlastic Box
- Manufacturer Catalog Number61660
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data