Motion
N5936-10T 1IN 1KW2SS HS

REXNORD INC
N5936-10T 1IN 1KW2SS HS

Flat Top Conveyor Chain Sprocket - 10 Teeth, 1 in Bore Dia., Thermoplastic Elastomer Material
Mi Item #03655852
MFR #N5936-10T 1IN 1KW2SS HS
Price$48.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N5936-10T 1IN 1KW2SS HS

Flat Top Conveyor Chain Sprocket - 10 Teeth, 1 in Bore Dia., Thermoplastic Elastomer Material
Mi Item #03655852
MFR #N5936-10T 1IN 1KW2SS HS

Mfr description
114-811-3 HS5936-10T 1 KW2SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.63/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Length Through Bore
    1 in
  • Outside Diameter
    2-1/2 in
  • Pitch
    2.45 in
  • Pitch Diameter  
    2.4500 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Tooth Width
    0.18 in
  • Weight
    0.09 lbs

Details

  • Bore Type
    Shaft-Ready
  • Hub Type
    Wide
  • Number Of Strands Across
    1
  • Number Of Teeth  
    10
  • Sprocket Material
    Thermoplastic Elastomer
  • Sprocket Type
    Machined Non-Split Sprocket
  • UPC_NO
    793699427547
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)