Motion
CQ2BH50-PS
Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
MI ITEM #03655945
MFR #CQ2BH50-PS
Price$9.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
MI ITEM #03655945
MFR #CQ2BH50-PS

Mfr description
CQ2BH50-PS KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.80/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Body Option
    Air-Hydro Type
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    CQ2
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    PS
  • Magnet
    None
  • Mounting Type
    Through-Hole, Standard
  • Options Included
    Air-Hydro Type, Rohs Compliant
  • Piston Action
    Standard Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Seal Kit
    CQ2BH50-PS
  • Series
    CQ2
  • Special Applications
    Air-Hydro Type
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)