Overview
Mfr description
25161 SCOTCH-WELD POLYURETHANE REACTIVE
- For industrial/occupational use only. Not for consumer sale or use.
- Fast 60 second set time for fast-paced processes and productivity
- Creates high-strength bonds that are plasticizer resistant
- Bonds to a variety of materials, including wood and many plastics
- 100% solids formula with no VOCs
- 120 second open time for joining parts together
- One component adhesive for easy application with no mixing or guesswork
- Contains UV dye to easily inspect the bond line with a black light
- Creates very thin bond lines (0.001" to 0.003") on wood
- Designed for use with the 3M™ Scotch-Weld™ PUR Applicator and unique disposable nozzles
Specifications
- ColorWhite
- Package Size0.1 gal (US)
- Package TypeCartridge
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data