Motion
10SC-1 XBULK

GATES RUBBER CO
10SC-1 XBULK

73346054 Clamp Collar -
Mi Item #03656019
MFR #10SC-1 XBULK
Price$5.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10SC-1 XBULK

73346054 Clamp Collar -
Mi Item #03656019
MFR #10SC-1 XBULK

Mfr description
10SC-1XBULK CLAMP COLLAR 7334-6054
  • Specially designed channel clamps allowing fluid to escape down the length of the assembly; More effective than band-it clamps to secure sleeving in place during flexing.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.10/each

Specifications

Details

  • Accessory Type
    Clamp Collar
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Description
    Clamp collar for securing nylon abrasion sleeve by crimping the sleeve onto the hose. Aluminum crimp rings which are an integrated part of the line-of-sight protective system called LifeGuard™.
  • End Type
    SC
  • Fitting Type
    Clamp Collar
  • Harmonization Code
    7326.90.8688
  • Manufacturer Catalog Number
    7334-6054
  • Manufacturer Upc Number
    770075322870
  • ManufacturerName (description attribute)
    Gates
  • Material
    Aluminium
  • Product Types
    Clamp Collar
  • UPC_NO
    770075322870
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)