Motion
6SC-1 XBULK

GATES RUBBER CO
6SC-1 XBULK

Nylon Sleeve Guard - Aluminium Material
Mi Item #03656022
MFR #6SC-1 XBULK
Price$2.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6SC-1 XBULK

Nylon Sleeve Guard - Aluminium Material
Mi Item #03656022
MFR #6SC-1 XBULK

Mfr description
6SC-1 CRIMP COLLAR
  • Specially designed channel clamps allowing fluid to escape down the length of the assembly; More effective than band-it clamps to secure sleeving in place during flexing.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.53/each

Specifications

Details

  • Accessory Type
    Protective Sleeve
  • Country of Origin
    US
  • Description
    Clamp collar for securing nylon abrasion sleeve by crimping the sleeve onto the hose. Aluminum crimp rings which are an integrated part of the line-of-sight protective system called LifeGuard™.
  • End Type
    SC
  • Fitting Type
    Clamp Collar
  • Harmonization Code
    7609.00.0000
  • ManufacturerName (description attribute)
    Gates
  • Material
    Aluminium
  • UPC_NO
    072053931211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)