Motion
5973814
Spiral Flute Tap - E008 Series, PM Vanadium High Speed Steel Material, Oxide Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, M10 x 1.5 Thread Size, Metric Coarse
MI ITEM #03656031
MFR #5973814
List Price$96.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - E008 Series, PM Vanadium High Speed Steel Material, Oxide Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, M10 x 1.5 Thread Size, Metric Coarse
MI ITEM #03656031
MFR #5973814

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$96.30/each for your price

Overview

Mfr description
5973814 M10 X 1.50 SP.FLT. TAP

Specifications

  • Material
    PM Vanadium High Speed Steel
  • Finish Coating
    Oxide
  • Chamfer
    Semi-Bottoming
  • Number Of Flutes
  • Helix Angle
    48 °
  • Thread Length
    0.5315 in
  • Extended Neck
    Extended Neck
  • Thread Standard
    Metric Coarse
  • Overall Length
    2-15/16 in
  • Series
    E008
  • Shank Diameter
    0.381 in
  • Thread Size
    M10 x 1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought