Overview
Mfr description
29627 9'1X3/4X5/8 CLASSIC
- Designed for long life in general purpose cutting applications.
- M-42 high speed steel edge for excellent heat and wear resistance.
Specifications
- Length
- Width
- Thickness
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data