Motion
WSTU-IP-215LHT

DODGE
WSTU-IP-215LHT

Wide Slot Take-Up Roller Bearing Unit - Side Mount, Spherical Roller Bearing, 2-15/16 in Bore, Cast Iron, Adapter Mounted
MI ITEM #03656282
MFR #WSTU-IP-215LHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-IP-215LHT

Wide Slot Take-Up Roller Bearing Unit - Side Mount, Spherical Roller Bearing, 2-15/16 in Bore, Cast Iron, Adapter Mounted
MI ITEM #03656282
MFR #WSTU-IP-215LHT

Mfr description
WSTU-IP-215LHT 062277
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2-15/16 in

Details

  • Housing Material
    Cast Iron
  • Housing Type
    Wide Slot Take-up
  • Locking Device
    Adapter Mounted
  • Manufacturer Catalog Number
    062277
  • Product Type
    Take-Up Roller Bearing Units
  • Style
    Wide Slot
  • Type Of Bearing
    Spherical Roller Bearing
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)