Specifications
Dimensions
- Bore Diameter2-7/16 in
- Weight17.64 lbs
Details
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialCast Iron
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Roller Bearing Units
- Type Of BearingSpherical Roller
- UPC_NO7316570537338
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)