Motion
E650-4/S/MGN
Vest-Style Harness - Polyester/Urethane Webbing Material, Back D-Ring Location, Tongue Leg Strap, Small/Medium Size, 400 lb Weight Capacity
MI ITEM #03656306
MFR #E650-4/S/MGN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vest-Style Harness - Polyester/Urethane Webbing Material, Back D-Ring Location, Tongue Leg Strap, Small/Medium Size, 400 lb Weight Capacity
MI ITEM #03656306
MFR #E650-4/S/MGN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E650-4/SMGN HARNESS

Specifications

  • Style Application
    Vest-Style
  • Size
    Small/Medium
  • D Ring Locations
    Back
  • Capacity
    400 lb
  • Leg Strap Buckle
    Tongue
  • Harness Material
    Polyester/Urethane Webbing
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • High Visibility Or Reflective
    No
  • Padding Or Lining
    No Padding
  • Standards Met
    ANSI, CSA, OSHA
  • Stretch Construction
    Stretchable Harness
  • Shoulder Strap Buckle
    Friction
  • Chest Strap Buckle
    Mating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text