Motion
SHS35-680L(GK) RAIL

THK AMERICA INC
SHS35-680L(GK) RAIL

Standard Ball Carriage Profile Rail - Series: SHS, 35 mm Rail
Mi Item #03656364
MFR #SHS35-680L(GK) RAIL
Price$356.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS35-680L(GK) RAIL

Standard Ball Carriage Profile Rail - Series: SHS, 35 mm Rail
Mi Item #03656364
MFR #SHS35-680L(GK) RAIL

Mfr description
SHS35+680L RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.03/each

Specifications

Dimensions

  • Nominal Rail Size
    35 mm
  • Overall Height
    48 mm
  • Overall Length
    680 mm
  • Overall Width
    34 mm

Details

  • Measurement Standard
    Metric
  • Series
    SHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)