Motion
ROL-PLT 672 LIP2 L115MM HP

REXNORD INC
ROL-PLT 672 LIP2 L115MM HP

Flat Top Conveyor Chain Accessory - Roller Transfer, 3.82 (Roller) in, 4.53 (Overall) in Width, Rexnord® HP™ Material
Mi Item #03656402
MFR #ROL-PLT 672 LIP2 L115MM HP
Price$59.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ROL-PLT 672 LIP2 L115MM HP

Flat Top Conveyor Chain Accessory - Roller Transfer, 3.82 (Roller) in, 4.53 (Overall) in Width, Rexnord® HP™ Material
Mi Item #03656402
MFR #ROL-PLT 672 LIP2 L115MM HP

Mfr description
672-687432 ROL-PLT 672 LIP2 L115MM
  • End Transfer Module with Lip - 2 axle
  • 4.53 Inches Total Width
  • 3.82 Inches Roller Width
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.26/each

Specifications

Dimensions

  • Length
    12 in
  • Weight
    0.10 lbs
  • Width
    3.82 (Roller) in, 4.53 (Overall) in

Details

  • Accessory Type
    Roller Transfer
  • Country of Origin
    Italy
  • Material
    Rexnord® HP™
  • UPC_NO
    793699621433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)