Motion
1140T HUB 5.0000 (4.9965) 1-1/4 X 5/8 KW

FALK
1140T HUB 5.0000 (4.9965) 1-1/4 X 5/8 KW

Grid Coupling Hub - 1140 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 4.9965 in Bore Diameter, 6 (T31) in, 6 (T35-Shaft Hub) in, 7-1/4 (T10) in, 7-1/4 (T20) in, 7-1/4 (T35-T Hub) in Length Through Bore
Mi Item #03656580
MFR #1140T HUB 5.0000 (4.9965) 1-1/4 X 5/8 KW
Price$3,731.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1140T HUB 5.0000 (4.9965) 1-1/4 X 5/8 KW

Grid Coupling Hub - 1140 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 4.9965 in Bore Diameter, 6 (T31) in, 6 (T35-Shaft Hub) in, 7-1/4 (T10) in, 7-1/4 (T20) in, 7-1/4 (T35-T Hub) in Length Through Bore
Mi Item #03656580
MFR #1140T HUB 5.0000 (4.9965) 1-1/4 X 5/8 KW

Mfr description
1140T HUB 5.0000 (4.9965) 1-1/4 X 5/8 KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,731.93/each

Specifications

Dimensions

  • Bore Diameter  
    4.9965 in
  • Coupling Overall Length
    14-3/4 in
  • Coupling Size
    1140
  • Coupling Size Code
    1140
  • Distance Between Shafts
    10-1/2 to 16 (T31) in, 5.31 to 8.06 (T35) in
  • Hub Diameter  
    10 (T10) in, 10 (T20) in, 10 (T35-T-Hub) in, 10-1/2 (T31) in, 10-1/2 (T35-Shaft Hub) in
  • Keyway Size
    1-1/4 x 5/8 in
  • Length Through Bore  
    6 (T31) in, 6 (T35-Shaft Hub) in, 7-1/4 (T10) in, 7-1/4 (T20) in, 7-1/4 (T35-T Hub) in
  • Outside Diameter
    254 mm
  • Overall Length
    15.5000 in
  • Weight
    141.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    401 hp
  • Hub Material
    Steel
  • Hub Type
    Standard Grid Taper Hub
  • Max Rpm
    2200 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    253000 in
  • UPC_NO
    782934147944
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)