Motion
194R-5/25FTWH
5/8'' dia. polyester rope lifeline w/thimble carabiner, 25'
Mi Item #03656751
MFR #194R-5/25FTWH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8'' dia. polyester rope lifeline w/thimble carabiner, 25'
Mi Item #03656751
MFR #194R-5/25FTWH

Mfr description
194R-5-25 POLY ROPE 5/8"DIA 25'LG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    5/8 in
  • Length
    25 ft
  • Tensile Strength
    5000 lbs

Details

  • Color
    White
  • End Connections
    Carabiner, Thimble
  • Material
    Polyester Rope
  • Standards Met
    ANSI A10.32, CSA, OSHA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)