Motion
HFO 520 B F/L

DODGE
HFO 520 B F/L

Pillow Block Housing - Four-Bolt Base, Split Pillow Block
Mi Item #03656915
MFR #HFO 520 B F/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HFO 520 B F/L

Pillow Block Housing - Four-Bolt Base, Split Pillow Block
Mi Item #03656915
MFR #HFO 520 B F/L

Mfr description
HFO 520 B F/L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    145 mm
  • Base Width
    196 mm
  • Bolt Center To Center Length
    320 mm
  • Bore Diameter
    90 mm
  • Compatible Bore Diameter
    110 mm
  • Overall Height  
    270 mm
  • Overall Length  
    400 mm
  • Overall Width  
    206 mm
  • Weight
    125 lbs

Details

  • Compatible Bearing Series Part Num
    42209
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Manufacturer Catalog Number
    HFO 520 B
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    HFO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)