Motion
BV2HG-15011-BBC
2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Single Acting, 2-Way, 1000 psi Max, Inline Threaded, Stainless Steel Body, Pneumatically Operated
Mi Item #03656980
MFR #BV2HG-15011-BBC
Price$1,418.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Single Acting, 2-Way, 1000 psi Max, Inline Threaded, Stainless Steel Body, Pneumatically Operated
Mi Item #03656980
MFR #BV2HG-15011-BBC

Mfr description
BV2HG-15011-BBC 1-1/2" ACTUATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,418.93/each

Specifications

Dimensions

  • Overall Length
    9.84 in
  • Overall Width
    4.69 in
  • Port Size
    1-1/2 NPT

Details

  • Actuation
    Spring Return - Normally Closed
  • Ball Material
    Stainless Steel
  • Body Material
    Stainless Steel
  • Body Seal Material
    RTFE
  • Body Style
    2 Piece
  • Control Type
    Pneumatically Operated - Single Acting
  • Flow Direction
    2-Way
  • Handle Style
    Pneumatically Operated
  • Manufacturer Product Page
  • Max Operating Temperature
    350 °F
  • Maximum Operating Pressure
    1000 psi
  • Min Operating Temperature
    -40 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    RTFE
  • Seat Material
    RTFE
  • Series
    BV2HG
  • Stem Material
    316 Stainless Steel
  • Valve Body Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)