Motion
KWVE15-B-V1-G3

INA (SCHAEFFLER)
KWVE15-B-V1-G3

Standard Ball Carriage Profile Rail - Series: KWVE, Standard, 24 mm High, 47 mm Wide, 61.20 mm Long
Mi Item #03657115
MFR #KWVE15-B-V1-G3
Price$350.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KWVE15-B-V1-G3

Standard Ball Carriage Profile Rail - Series: KWVE, Standard, 24 mm High, 47 mm Wide, 61.20 mm Long
Mi Item #03657115
MFR #KWVE15-B-V1-G3

Mfr description
KWVE15-B-V1-G3 CARRIAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$350.62/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M5
  • Nominal Rail Size
    15 mm
  • Overall Height
    24 mm
  • Overall Length
    61.20 mm
  • Overall Width
    47 mm

Details

  • Accuracy Class
    G3
  • Block Type
    Standard
  • Dynamic Load Capacity
    7200 N, 1618.62 lbf
  • Included Accessories
    Lubrication connector
  • Lubrication
    Lubrication connector
  • Measurement Standard
    Metric
  • Preload
    V1
  • Series
    KWVE
  • Static Load Capacity
    14500 N, 3259.73 lbf
  • UPC_NO
    4054362965763
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)