Motion
55122
Oil Seal - Solid, 5.512 in Shaft Dia., 6.693 in OD, 0.591 in Overall Width, SCOTPLS Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #03657140
MFR #55122
Your Price$160.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 5.512 in Shaft Dia., 6.693 in OD, 0.591 in Overall Width, SCOTPLS Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #03657140
MFR #55122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$160.37/each(List $221.31)

Overview

Mfr description
55122 SCOTPLUS SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    5.512 in
  • Outside Diameter
    6.693 in
  • Overall Width
    0.591 in
  • Design Type
    SCOTPLS
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311991124
  • Weight
    0.67 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought