Motion
ALO80
1 in HASP DIA. ALUMINUMLOCK-OUT HASP
Mi Item #03657164
MFR #ALO80
Price$8.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 in HASP DIA. ALUMINUMLOCK-OUT HASP
Mi Item #03657164
MFR #ALO80

Mfr description
ALO80 JAW HASP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.92/each

Specifications

Dimensions

  • Inside Jaw Size
    1 in

Details

  • Color
    Red
  • Hasp Type
    Scissor-Action
  • Labeling
    No Label
  • Material
    Steel
  • Max Number Of Padlocks
    6
  • Number Of Jaws
    Two
  • UPC_NO
    37325952202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)