Motion
RA100RR6
Ball Insert Bearing - Cylindrical Bore, 1 in ID
Mi Item #03657215
MFR #RA100RR6
Price$51.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1 in ID
Mi Item #03657215
MFR #RA100RR6

Mfr description
RA100RR6
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.26/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    21.43 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    31 mm

Details

  • Bore Type
    Cylindrical
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    087796291249
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    087796291249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)