Motion
29944
Shelf, 2 x 30-3/8 x 29 In
Mi Item #03657258
MFR #29944
Price$338.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shelf, 2 x 30-3/8 x 29 In
Mi Item #03657258
MFR #29944

Mfr description
29944 SHELF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$338.43/each

Specifications

Dimensions

  • Depth
    29 in
  • Height
    2 in
  • Width
    30-3/8 in

Details

  • Cabinet Compatibility
    Justrite 34" Wide 60 gal 2-Door Cabinets
  • Material
    Steel
  • Type
    Shelf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)