Motion
SNW3044X8
Adapter Sleeve - 8.0000 in Bore Dia., 10.25 mm Overall Length
MI ITEM #03657289
MFR #SNW3044X8
Price$3,037.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 8.0000 in Bore Dia., 10.25 mm Overall Length
MI ITEM #03657289
MFR #SNW3044X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,037.65/each

Specifications

Dimensions

  • Bore Diameter
    8.0000 in
  • Overall Length  
    10.25 mm
  • Overall Width
    5.1200 in

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Manufacturer Upc Number
    029176763793
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    029176763793

Overview

Mfr description
SNW3044X8 SPHERICAL ADAPTER SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought