Motion
098004.00
General Purpose Motor - 1750 rpm, 90 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
Mi Item #03657346
MFR #098004.00
Price$1,146.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1750 rpm, 90 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
Mi Item #03657346
MFR #098004.00

Mfr description
098004.00,1/3HP,SS56C,1800RPM,90V,
  • UL and CSA Listed, Meeting NEMA MG1 standards.
  • Brush holder design provides easy access for motor maintenance.
  • Permanent magnet design ensures higher motor efficiency.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,146.65/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56C
  • Opposite Drive End Bearing Size
    6203
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    26.00 lbs

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Insulation Class
    F
  • Maximum Speed
    1750 rpm
  • Motor Horsepower
    1/3 hp
  • Motor Supply Voltage
    90 V
  • Mounting Type
    C-Face Flange / Rigid Base
  • Overload Protector
    No Protection
  • Power Rating
    0.33 hp
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1750 rpm
  • UPC_NO
    691720000953
  • Voltage
    90 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)