Motion
80825 WETORDRY POLISHING PAPER 481Q 15.0 MIC SHEET 8.50"X11"

3M
80825 WETORDRY POLISHING PAPER 481Q 15.0 MIC SHEET 8.50"X11"

Wetordry™ Non-Woven Sanding & Finishing Sheet - Silicon Carbide Material, 11.0000 in Long, 8.5000 in Wide, 50 Per Pack
Mi Item #03657364
MFR #80825 WETORDRY POLISHING PAPER 481Q 15.0 MIC SHEET 8.50"X11"
Price$4.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80825 WETORDRY POLISHING PAPER 481Q 15.0 MIC SHEET 8.50"X11"

Wetordry™ Non-Woven Sanding & Finishing Sheet - Silicon Carbide Material, 11.0000 in Long, 8.5000 in Wide, 50 Per Pack
Mi Item #03657364
MFR #80825 WETORDRY POLISHING PAPER 481Q 15.0 MIC SHEET 8.50"X11"

Mfr description
80825 WETORDRY POLISHING PAPER 481Q
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use wet or dry
  • Precision micron coated grading for a uniform, consistent finish
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.78/each

Specifications

Dimensions

  • Overall Length
    11 in
  • Overall Width
    8.5 in
  • Sheet Length
    11 in
  • Sheet Width
    8-1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Application
    Finishing, Grinding
  • Backing Material
    Non-woven
  • Manufacturer Stock Number
    60060001553
  • Manufacturer Upc Number
    00051144808250
  • Number of Sheets
    50
  • UPC_NO
    00051144808250
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)