Motion
20FLH-CAP
7253-66185 Flange Cap - SAE, Code 62, 1-1/4 in, Steel
MI ITEM #03657430
MFR #20FLH-CAP
Price$49.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7253-66185 Flange Cap - SAE, Code 62, 1-1/4 in, Steel
MI ITEM #03657430
MFR #20FLH-CAP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.34/each

Specifications

Dimensions

  • End Size
    20
  • Flange Diameter
    1.25 in
  • Flange Plate Size
    1-1/4 in
  • Weight
    1.10 lbs

Details

  • Adapter Type
    Flange Cap
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Body Material
    Steel
  • Coating
    Zinc-plated
  • Country of Origin
    US
  • Description
    Hydraulic plugs and caps for storing hydraulic equipment. We also offer a wide variety of thread variables to complete our coverage. When it comes to variety, no one can beat our selection and availability. We offer a multitude of configurations and sizes certain to meet your needs.
  • End Type
    FLHCAP
  • Fitting Type
    Flange Cap
  • Flange Code
    Code 62
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Number Of Bolts
    4
  • Standards Met
    SAE

Overview

Mfr description
20FLH-CAP
  • For maintenance use only; Not to be used under pressure.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought