Specifications
Dimensions
- Body Size40 mm
- Port 1 Size/Type1/8 in Rc
- Port 2 Size/Type1/8 in Rc
Details
- Actuator TypePneumatic Rotary
- Angle of Rotation80 to 100 °
- Cushion TypeAir Cushion
- MagnetYes
- Mount TypeBasic
- Standards MetRoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)