Motion
0160 DN 025 BN4HC

HYDAC CORP
0160 DN 025 BN4HC

01268870 Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 25 micron, 43 gpm Max Flow
Mi Item #03657564
MFR #0160 DN 025 BN4HC
Price$172.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0160 DN 025 BN4HC

01268870 Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 25 micron, 43 gpm Max Flow
Mi Item #03657564
MFR #0160 DN 025 BN4HC

Mfr description
0160 DN 025 BN4HC
  • BN4HC - Low Collapse (290 psid)
  • Fiberglass, Non-Woven
  • 1, 3, 5, 10, & 20 micron
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$172.50/each

Specifications

Details

  • Beta Rating
    ≥1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Pleated
  • Filter Material
    Fiberglass
  • Manufacturer Catalog
  • Maximum Flow Rate
    43 gpm
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    25 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betamicron
  • Valve Bypass Cracking Pressure
    87 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)