Motion
NAO17X30X13

INA (SCHAEFFLER)
NAO17X30X13

Needle Roller Bearing - 17 mm Bore, 30 mm OD, 13 mm Width, Open
Mi Item #03657580
MFR #NAO17X30X13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NAO17X30X13

Needle Roller Bearing - 17 mm Bore, 30 mm OD, 13 mm Width, Open
Mi Item #03657580
MFR #NAO17X30X13

Mfr description
NAO17X30X13 PRECISION NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    13 mm
  • Precision Rating
    Not Rated
  • Weight
    0.11 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The NAO17X30X13 Needle Roller Bearing features a 17 mm bore diameter, 30 mm outside diameter, 13 mm overall width, an open closure design, and weighs 0.09 lb, making it suitable for compact assemblies.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    21000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2340 lbf
  • Radial Static Load Capacity
    3600 lbf
  • Series
    NAO
  • UPC_NO
    4012802710359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)