Motion
PCM 303440 E

SKF
PCM 303440 E

Die & Mold Plain-Bearing - 40 mm Bore, 30 mm OD, 34 mm Length, PTFE Material
MI ITEM #03657601
MFR #PCM 303440 E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 303440 E

Die & Mold Plain-Bearing - 40 mm Bore, 30 mm OD, 34 mm Length, PTFE Material
MI ITEM #03657601
MFR #PCM 303440 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PCM 303440 E BUSHING

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    PTFE
  • Inside Diameter
    40 mm
  • Overall Length
    34 mm
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Weight
    3.5 lbs
  • UPC_NO
    7316571885889
  • Outside Diameter
    30 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought