Motion
PCM 202325 E

SKF
PCM 202325 E

Die & Mold Plain-Bearing - 25 mm Bore, 20 mm OD, 23 mm Length, PTFE Material
MI ITEM #03657604
MFR #PCM 202325 E
Price$10.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 202325 E

Die & Mold Plain-Bearing - 25 mm Bore, 20 mm OD, 23 mm Length, PTFE Material
MI ITEM #03657604
MFR #PCM 202325 E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.41/each

Specifications

Dimensions

  • Inside Diameter
    25 mm
  • Outside Diameter
    20 mm
  • Overall Length
    23 mm
  • Weight
    1.15 lbs

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    7316571513379

Overview

Mfr description
PCM202325 E BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought