Motion
1060T31/35 SHAFT HUB 1.1250 NON-STK 1/4

FALK
1060T31/35 SHAFT HUB 1.1250 NON-STK 1/4

Grid Coupling Hub - 1060T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.1250 in Bore Diameter, 2-1/2 (T10) in, 2-1/2 (T20) in, 2-1/2 (T35-T Hub) in, 2.88 (T31) in, 2.88 (T35-Shaft Hub) in Length Through Bore
MI ITEM #03657765
MFR #1060T31/35 SHAFT HUB 1.1250 NON-STK 1/4
Your Price$405.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1060T31/35 SHAFT HUB 1.1250 NON-STK 1/4

Grid Coupling Hub - 1060T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.1250 in Bore Diameter, 2-1/2 (T10) in, 2-1/2 (T20) in, 2-1/2 (T35-T Hub) in, 2.88 (T31) in, 2.88 (T35-Shaft Hub) in Length Through Bore
MI ITEM #03657765
MFR #1060T31/35 SHAFT HUB 1.1250 NON-STK 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$405.74/each(List $466.60)

Overview

Mfr description
1060T31/35 SHAFT HUB 1.1250 NON-STK 1/4

Specifications

  • Coupling Size Code
    1060T
  • Hub Type
    Standard Grid Taper Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    6050 in
  • Max Rpm
    6000 rpm
  • Hub Material
    Steel
  • Coupling Overall Length
    5.12 in
  • Distance Between Shafts
    2.44 to 6.53 (T35) in, 4.81 to 13 (T31) in
  • Horsepower @ 100 RPM
    9.6 hp
  • Keyway Size
    1/4 x 1/8 in
  • Coupling Type
    Grid
  • Manufacturer Upc Number
    782934148095
  • UPC_NO
    782934148095
  • Weight
    11.00 lbs
  • Coupling Size
    1060T31/35
  • Outside Diameter
    4.0625 in
  • Series
    Hubs
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text