Motion
696688
Hard Hat Sweatband - Cotton Material
Mi Item #03657899
MFR #696688
Price$133.93/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat Sweatband - Cotton Material
Mi Item #03657899
MFR #696688

Mfr description
696688 TERRI-SWEATBAND
  • Package Qty 10
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$133.93/pk

Specifications

Dimensions

  • Length
    13.5430 in
  • Size
    Universal
  • Width
    6.9290 in

Details

  • Material
    Cotton
  • Package Quantity
    10 Per Pack
  • Product Type
    Hard Hat Cooling Liners, Inserts & Neck Shades
  • Type
    Sweatband
  • UPC_NO
    641817003435
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)