Motion
7C40MM

TB WOODS
7C40MM

Sleeve Coupling Hub - Size 7, 40 mm Bore, Type C Clamp Hub, Finish with Keyway, High Strength Cast Iron Material
MI ITEM #03657905
MFR #7C40MM
Your Price$400.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
7C40MM

Sleeve Coupling Hub - Size 7, 40 mm Bore, Type C Clamp Hub, Finish with Keyway, High Strength Cast Iron Material
MI ITEM #03657905
MFR #7C40MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$400.79/each(List $460.91)

Overview

Mfr description
7C X 40MM SUREFLEX FLANGE

Specifications

  • Coupling Size Code
    7
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Hub Type
    Type C Clamp Hub
  • Hub Flange Type Code
    C
  • Material
    High Strength Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    5.4375 in
  • Hub End Outside Diameter
    83 mm
  • Distance Between Shafts
    2.3125 to 3.4375 in
  • Torque Capacity
    2875 in-lbs (Hytrel Sleeve), 940 in-lbs (EPDM Sleeve)
  • Max Rpm
    5250 rpm
  • Series
    Sure-Flex
  • Keyway Size
    12 x 3.3 mm
  • Manufacturer Upc Number
    698672650823
  • UPC_NO
    698672650823
  • Hub Material
    High Strength Cast Iron
  • Outside Diameter
    117 mm
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought