Motion
RNA4908R

NTN
RNA4908R

Needle Roller Bearing - 48 mm Bore, 62 mm OD, 22 mm Width, Open
Mi Item #03657951
MFR #RNA4908R
Price$111.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA4908R

Needle Roller Bearing - 48 mm Bore, 62 mm OD, 22 mm Width, Open
Mi Item #03657951
MFR #RNA4908R

Mfr description
RNA4908R NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.08/each

Specifications

Dimensions

  • Bore Diameter  
    48 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.307 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    9779 lbf
  • Flanges
    No Flange
  • Harmonization Code
    8482.40.0000
  • Long Description
    The RNA4908R Needle Roller Bearing features a 48 mm bore diameter, 62 mm outside diameter, 22 mm overall width, open closure type, and a weight of 0.307 lbs, making it ideal for machinery assemblies.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359171785
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    8500 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    15000 lbf
  • Roller Type
    Needle
  • Series
    RNA49
  • Standards Met
    JIS B 15
  • Static Load Capacity
    14950 lbf
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359171785
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)