Motion
GM4452
Die & Mold Plain-Bearing - 2.7500 in Bore, 3.2500 in OD, RTFE Material
Mi Item #03657988
MFR #GM4452
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 2.7500 in Bore, 3.2500 in OD, RTFE Material
Mi Item #03657988
MFR #GM4452

Mfr description
4452GM16 INCH GAR-MAX BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    2.7500 in
  • Outside Diameter
    3.2500 in

Details

  • Bushing Material
    RTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)