Motion
436.00
SECUMAX OPTICUT (Pull) Utility Knife - Concealed Blade, Metal, Black with Blue Guide Color, Safety Level: 2
MI ITEM #03658143
MFR #436.00
List Price$77.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SECUMAX OPTICUT (Pull) Utility Knife - Concealed Blade, Metal, Black with Blue Guide Color, Safety Level: 2
MI ITEM #03658143
MFR #436.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.95/each for your price

Overview

Mfr description
436 OPTICUT
  • Concealed blade for high level of safety
  • Minimizes product waste
  • Ergonomically friendly grip
  • Metal foot and polycarbonate handle for durability
  • Easy, tool free blade change

Specifications

  • Knife Type
    Concealed Blade
  • Material
    Metal
  • Color
    Black with Blue Guide
  • Safety Level
    2
  • Length
    4.4100 in
  • Width
    0.7500 in
  • Weight
    2.61 oz
  • Type
    Secumax Opticut
  • Overall Length
    4.4100 in
  • Description
    You are looking for a film and foam cutter that effortlessly cuts harder and stronger film? One that's not afraid of stubborn foam? You have found the best possible solution with the SECUMAX OPTICUT. Its Teflon-coated metal foot makes it both extremely abrasion resistant and easy to slide. Glide with jam-less ease through whatever material you want to cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought