Motion
69014192786

NORTON ABRASIVES
69014192786

Tool & Cutter Grinding Wheel - Grit Number: 120, Wheel Diameter: 6 in, Maximum RPM: 3600 rpm
Mi Item #03658197
MFR #69014192786
Price$1,135.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69014192786

Tool & Cutter Grinding Wheel - Grit Number: 120, Wheel Diameter: 6 in, Maximum RPM: 3600 rpm
Mi Item #03658197
MFR #69014192786

Mfr description
69014192786 6A2C ASD120-R75B99 1/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,135.42/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    6 in
  • Face Rim Width
    1/8 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    6 in
  • Overall Thickness
    1/8 in
  • Superabrasive Depth
    1/8 in
  • Wheel Diameter
    6 in
  • Wheel Thickness
    3/4 in

Details

  • Abrasive Material
    Diamond
  • Additional Details
    High Material Removal Rates, Durable Resin Bond, Versatile For Wet Or Dry Use
  • Application
    Deburring, Edge Breaking, Tool And Cutter Grinding, Tool Sharpening
  • Bond Type
    Resinoid
  • For Use With
    Bench Grinder
  • Form Type
    Type 6A2C
  • Grit Number
    120
  • Material
    Aluminum Oxide
  • Max Rpm
    3600 rpm
  • Package Quantity
    1
  • Specification
    Diamond 120 Grit Resin Bond
  • Superabrasive Wheel Type
    Type 6A2C
  • Tool Comp
    Bench Grinder
  • UPC_NO
    69014192786
  • Wet Dry Operation
    Wet, Dry
  • Wheel Hardness
    R
  • Wheel Type
    Type 6 - Straight Cup
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)