Motion
CL-10-HRPK-L

CARR LANE MFG CO
CL-10-HRPK-L

Spring Plunger, Diameter: 1.22", Length: 2.62", Plunger Style: Threaded, Body Material: Steel
Mi Item #03658265
MFR #CL-10-HRPK-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARR LANE MFG CO
CL-10-HRPK-L

Spring Plunger, Diameter: 1.22", Length: 2.62", Plunger Style: Threaded, Body Material: Steel
Mi Item #03658265
MFR #CL-10-HRPK-L

Mfr description
CL-10-HRPK-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1.22 in
  • Final Force
    7 lb
  • Initial Force
    2.7 lb
  • Length
    2.62 in
  • Thread Size
    5/8-11 in
  • Tip Diameter
    8 mm

Details

  • Body Material
    Steel
  • Finish Coating
    Black Oxide
  • Plunger Style
    Threaded
  • Plunger Type
    Spring
  • Thread Pitch Type
    Coarse
  • Tip Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)