Overview
Mfr description
CTVUE-EP-485-005 CONNECTION CABLE
- CONNECTION CABLE
Specifications
- Accessory TypeConnection Cable
- Enclosure RatingIP20, IP54
- Overall Dimensions60 in
- Product TypeDrive Options & Accessories
- Standard Operating Temperature Range-4 to +104 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data