Specifications
Dimensions
- Overall Dimensions5.9 in x 7.5 in x 2.1 in
- Weight1.6 lbs
Details
- Accessory TypeCTVUE HMI
- Product TypeDrive Options & Accessories
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)