Motion
BME-142-N
Air Cooled Heat Exchanger - Series BME, Size 142, 3/4 NPT Port Size, 2 Passes
MI ITEM #03658349
MFR #BME-142-N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series BME, Size 142, 3/4 NPT Port Size, 2 Passes
MI ITEM #03658349
MFR #BME-142-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mounting Hole Spacing
    10.25 in
  • Overall Length
    15.75 in
  • Overall Width
    9.0000 in
  • Port Size
    3/4 NPT
  • Unit Size
    142

Details

  • Body Material
    Steel
  • Cabinet Material
    Steel
  • Connection Type
    NPT
  • Fan Blade Material
    Aluminum
  • Manufacturer Catalog
  • Max Operating Temperature
    400 °F
  • Maximum Operating Pressure
    300 psi
  • Number Of Passes
    2
  • Series
    BME
  • Tube Material
    Copper
  • Tubing Material
    Copper
  • Turbulator Material
    Steel

Overview

Mfr description
BME142-N OIL COOLER 3/4" NPT PORTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought