Motion
AEP100-N02
AEP100, Liquid Collector, Exhaust Pressure Type
Mi Item #03658380
MFR #AEP100-N02
Price$129.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AEP100, Liquid Collector, Exhaust Pressure Type
Mi Item #03658380
MFR #AEP100-N02

Mfr description
AEP100-N02 LIQUID COLLECTOR 1/4" NPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.32/each

Specifications

Dimensions

  • Weight
    1.81 lbs

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Series
    AEP
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)