Motion
HE-50
Elbow & Straight Adapters - 1/2 in Coupling Size, Carbon Steel Body
Mi Item #03658477
MFR #HE-50
Price$6.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 1/2 in Coupling Size, Carbon Steel Body
Mi Item #03658477
MFR #HE-50

Mfr description
HE-50 AIR HOSE COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.93/each

Specifications

Dimensions

  • Coupling Size
    1/2 in

Details

  • Body Material
    Carbon Steel
  • ManufacturerName (description attribute)
    Kuriyama
  • UPC_NO
    822353032022
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)