1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
HN 13/SNL
Spanner Wrench - Hook Style, 85 mm Capacity, 278 mm OAL
MI ITEM #
03658479
MFR #
HN 13/SNL
List Price
$119.47
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Spanner Wrenches
SKF HN 13/SNL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
HN 13/SNL
Spanner Wrench - Hook Style, 85 mm Capacity, 278 mm OAL
MI ITEM #
03658479
MFR #
HN 13/SNL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$119.47
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
HN 13 SNL SPANNER WRENCH
Specifications
Spanner Style
Hook
Diameter Capacity
85 mm
Overall Length
278 mm
Hook Width
8 mm
UPC_NO
7316572332863
Weight
1.10 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought